TOLCO Seismic Bracing

Sebelum PPN:
Rp1.499.900
Spesifikasi
UNSPSC39121701
Description/Special FeaturesConcentric Attachment Point
FinishPlain
Flange Thickness (inch)Up to 3/8
For use withSway Bracing and Hanger Assemblies
Length (inch)2-1/2
MaterialCarbon Steel
Product TypeBar Joist Sway Brace Attachment
StandardscUL; FM; TOLCO; UL
Width (inch)1-3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Bar Joist Sway Brace Attachment Carbon Steel Length 2 1/2 in Width 1 3/4 in Flange Thickness Up to 3/8 in Plain Finish For Use With Sway Bracing and Hanger Assemblies Description/Special Features Concentric Attachment Point Standards cUL FM TOLCO UL

Ulasan Produk

Tidak ada ulasan