Thomson Linear Plain & Sleeve Bearing

Sebelum PPN:
Rp799.900 - Rp1.499.900
Spesifikasi
UNSPSC31171515
ColorBlack
For use withLinear Motion Shafts
Inside Diameter Tolerance0.0005
LinerTEP 950
LubricationSelf Lubricating
Maximum Operating Temperature (°F)550
Minimum Operating Temperature (°F)-400
Operating Temperature Range (°F)-400 to 550
Outside Diameter Tolerance0.0005
Running Clearance ClassPrecision
SeriesFluoroNyliner
Shell MaterialAluminium
System of MeasurementInch
TypeClosed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These closed linear plain bearings have fully-enclosed bodies that only work with end-supported shafts and are ideal for applications that need additional stability and operate in debris-filled areas. They have sleeve liners are suited for heavy loads, harsh and contaminated conditions, hot/cold temperatures, and washdown environments.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Plain Bushing Bearing Inside Dia 3/4 in Outside Dia 1 1/4 in Material Aluminum Color Black Dimension C 1.625 in Dimension C1 1.163 in Dimension C2 0.056 in Dimension C3 0.312 in Dimension C4 0.125 in Dimension d 0.75 in Dimension D1 1.187 in Dimension D2 1.195 in For Use With Linear Motion Shafts Inside Dia Tolerance 0.0005 Length 1 5/8 in

Ulasan Produk

Tidak ada ulasan