Thomson Linear Die Set

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC31171506
Bearing TypeDie Set
Bolt Circle Dia. (inch)2.12
Bore Dia. (inch)1
Bore Tolerance±.001
Clamp Dia. (inch)2.82
ColorSteel
Dynamic Load Capacity (lbs)350
FinishSteel
For use withThomson Shafting
IncludesClamps and Mounting Screws
MaterialSteel
Outside Dia. (inch)1.91
Overall Length (inch)4.11
Pilot Dia. (inch)1.501/1.501
Pilot Length (inch)0.94
Temperature Range (°F)0 - 600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed to fit the mounting holes of the punch holder in standard dies, these sets operate at travel rates as high as 10 fps and accelerations as high as 450 fps.
Feature
Ball Bushing Die Set Bore Dia 1.000 In Bore Tolerance +/-.001 Outside Dia 1.910 In Pilot Dia 1.501/1.501 In Pilot Length 0.940 In Clamp Dia 2.820 In Overall Length 4.110 In Bolt Circle Dia 2.120 In Mounting Hole Dia 1.500 In Dynamic Load Capacity 350 lb Temp Range 0 - 600 F Die Set Bearing Type Steel -E52100 Material Steel Finish For Use With Thomson Shafting Includes Clamps and Mounting Screws

Ulasan Produk

Tidak ada ulasan