TEMPCO Socket-Mount Heater

Sebelum PPN:
Rp799.900 - Rp1.099.900
Spesifikasi
UNSPSC40101830
Connection TypeE26, Medium Base
Fits Heater TypeRadiant Process Heaters
For use withMfr. No. CRK00016
Heater Mounting PositionHorizontal or Vertical Burn
MaterialCeramic
RemarksMetamorphing Rose to Gray Ceramic Emitter
Voltage (V)120 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flat-top socket-mount heaters have a low profile, so they're ideal for spot heating in small spaces. They're typically used in laboratories to heat samples and specimens or in agricultural and zoological applications as a source of comfort heat. These heaters are hollow, so they heat up and cool down quickly. They have a resistance coil embedded in the surface which allows for consistent heating. They are mounted in a required screw-in base.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Flat-Top Socket-Mount Heater Wattage Output 60 W Voltage 120V AC Overall Length 4-1/4 in in Diameter 3 in For Use With Mfr No CRK00016 Material Ceramic Color White Connection Type E26 Medium Base Fits Heater Type Radiant Process Heaters Heater Mounting Position Horizontal or Vertical Burn Remarks Metamorphing Rose to Gray Ceramic Emitter

Ulasan Produk

Tidak ada ulasan