TEMPCO Insulated Channel Strip Heater

Sebelum PPN:
Rp699.900
Spesifikasi
UNSPSC40101821
Element Width (inch)1-1/2
Heater Voltage (V)120 AC
Maximum Sheath Temperature (°F)900
Mounting Dimension (inch)5-3/8
Overall Length (inch)6
Phase1
Screw Size10-32
Sheath MaterialRust Resistant Coated Steel
Slotted Hole Length (inch)9/32
Slotted Hole Width (inch)3/8
StandardsUL Recognized
TerminalsTandem at One End
Wattage (W)100
Wattage Density (W/sq.in)23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Mica Insulated Strip Heater Heater Voltage 120V AC Overall Length 6 in Mounting Dimension 5 3/8 in Element Width 1 1/2 in 100 W Watts Watt Density 23W/sq in Terminals Tandem at One End Sheath Material Rust Resistant Coated Steel 1 Phase Max Sheath Temp 900 Degrees F Slotted Hole Length 9/32 in Slotted Hole Width 3/8 in Screw Size 10-32 Standards UL Recognized

Ulasan Produk

Tidak ada ulasan