TAPECASE Hook & Loop Strip Band (Perekat Velcro)

Sebelum PPN:
Rp669.900 - Rp2.199.900
Spesifikasi
UNSPSC11162114
Adhesive TypeRubber Adhesive
Backing MaterialWoven Nylon
CharacteristicsPressure Sensitive
Flame retardantNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pre-cut, mated hook-and-loop pieces feature adhesive backs for high-temperature performance. They are ideal for use in automotive, computer, medical, and other markets. The stiff hooks and pliable loops engage to form a quick-fastening attachment that can be easily pulled apart and reconnected.
Feature
Reclosable Fastener Shapes Hook-and-Loop Hook and Loop Shape Square Length 1 in Width 1 in Color White Flame Retardant No Backing Material Woven Nylon Shear Strength 20.9 psi Adhesive Type Rubber Adhesive Characteristics Pressure Sensitive Includes 100 Sets (100 Hook Pieces and 100 Loop Pieces) Package Quantity 100

Ulasan Produk

Tidak ada ulasan