SUMP ALARM High Water & Water Detection Alarm (Alrm Ketinggian Air)

Sebelum PPN:
Rp3.999.900 - Rp5.599.900
Spesifikasi
UNSPSC40151512
Alarm TypeAudioVisual
Battery BackupNo
Detection TypeHigh Level
Reset TypeAutomaticManual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wi-Fi high-water alarm systems detect if liquid levels exceed setpoint limits in a container or sump. These alarms are Wi-Fi enabled to send alerts to mobile devices.
Feature
Alarm for Sump Pumps Alarm Type Audio Visual Enclosure Rating NEMA 1 Current Not Applicable Sound Level - Maximum 85 dB Nameplate Voltage 120V AC Power Cord Length 5.5 ft Reset Type Automatic Manual Sensor Cord Length 15 ft Includes Float Switch For Vessel Type Sump Pump Basins Water Tanks Environment Indoor Connectivity Wi-Fi Detection Type High Level Battery Backup No

Ulasan Produk

Tidak ada ulasan