STENNER Control for Chemical Metering Pump

Sebelum PPN:
Rp9.099.900
Spesifikasi
UNSPSC40151564
Compatible With Grainger Part No.4VZG14VZG24VZG34VZG44VZG5
Compatible with BrandStenner
Compatible with Pump TypePeristaltic Chemical Metering Pump
Cord Length (ft)10
Frequency (Hz)60
Housing MaterialPolycarbonate
Manufacturer Part NumberPCM5
Maximum Pulse Duration (s)5
Mounting LocationWall
Nameplate Voltage (V)120 AC
Overall Height (inch)5.38
Overall Length (inch)3.63
Overall Width (inch)1.75
StandardsCSA Certified; UL Listed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These controls adjust the flow rate or actuate the pump to dose a liquid at a specific time or at variable intervals during operation.
Feature
Pump Control Module Compatible with Grainger Part Number 4VZG1 4VZG2 4VZG3 4VZG4 4VZG5 Compatible with Manufacturer Model Number 45MFH2A1SUG1 85MFH1A1SUG1 85MFH2A1SUG1 85MFH7A1SUG1 Mfr No 45MFH1A1SUG1 Mounting Location Wall Nameplate Voltage 120V AC Pulse Duration (Maximum) 5 sec Pulse Rate Not Applicable Overall Height 5.38 in Overall Length 3.63 in Overall Width 1.75 in Cord Length 10 ft Frequency 60 Hz Compatible with Pump Type Peristaltic Chemical Metering Pump

Ulasan Produk

Tidak ada ulasan