STANLEY WANDERGUARD Electromagnetic and Electromechanical Lock

Sebelum PPN:
Rp44.999.900
Spesifikasi
UNSPSC46171503
FeaturesAdvanced Healthcare Technology
FinishUnfinished
For use withAccess Control
Holding Force (lbs)1200
Input Voltage (V)12/24 DC
MaterialAluminium
Opening ActionElectromagnetic
Options IncludedBond Status; Door Status
Package Quantity1
Release DelayInstantaneous
StandardsUL Listed
TypeDelayed Egress

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Electromagnetic Lock Delayed Egress Opening Action Electromagnetic Aluminum Input Voltage 12/24V DC Features Advanced Healthcare Technology Holding Force (Lb.) 1 200 Instantaneous Release Delay Unfinished Finish Standards UL Listed Options Included Bond Status Door Status For Use With Access Control

Ulasan Produk

Tidak ada ulasan