SPEEDAIRE Zero-Loss Condensate Drain (Katup Pembuang Otomatis)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.499.900 - Rp27.999.900
Spesifikasi
Body MaterialAluminium
Drain Port GenderFemale
Inlet GenderFemale
Inlet Size (inch)1/2
Inlet TypeNPT
Outlet GenderFemale
Outlet TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These zero-loss drains have an electronic control sensor that calculates how long the drain must remain open to evacuate the condensate. Once drained it closes to avoid loss of pressure.
Feature
Zero Loss Condensate Drain Inlet Size 1/2 in Inlet Gender Female Inlet Type NPT Outlet Size 1/2 in Outlet Gender Female Outlet Type NPT Drain Port Size 1/2 in Drain Port Gender Female Maximum Operating Pressure 230 psi Minimum Operating Pressure 11.5 psi Number of Air Inlets 2 Voltage 90 to 260V AC Maximum Operating Temperature 180 Degrees F Minimum Operating Temperature 36 Degrees F Overall Depth 7 in Overall Height 7 in Overall Width 3 in Body Material Aluminum

Ulasan Produk

Tidak ada ulasan