SPEEDAIRE Solenoid Air Control Valve

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.099.900 - Rp4.899.900
Spesifikasi
UNSPSC40141605
Body StyleBase Mounted
Electrical ConnectionsPlug-In
NEMA ClassificationNEMA 4
OverrideNon-Locking Flush
Shifting TechnologyPacked Spool
StandardsCE; CSA; cUS; Meet ISO 1179
Valve SeriesH Series
Valve Vacuum Range (in.Hg)0 to 28
Valve Ways and Positions4-Way/2-Position
Voltage (V)120 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Speedaire solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
Feature
Solenoid Air Control Valve Valve Ways and Positions 4-Way/2-Position Voltage 120V AC Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot ISO Class 15407-2 Max CFM - Valves 1.1 cfm Operational Pressure Range 25 to 145 psi NEMA Classification NEMA 4 Valve Vacuum Range 0 to 28 in Hg Body Style Base Mounted Coefficient of Volume 1.1 Plug-In Electrical Connections Shifting Technology Packed Spool Power Consumption 2 VA Ambient Temp Range 5 Degrees to 120 Degrees F

Ulasan Produk

Tidak ada ulasan