SPEEDAIRE Snubber Hose

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp679.900 - Rp1.099.900
Spesifikasi
UNSPSC40142007
Compatible ChemicalsDeionized Water; Fresh Water; Salt Water
Hose ColorOrange
Hose ConfigurationCoupled Assembly
Hose Cover MaterialTPE
Hose Fitting A MaterialBrass
Hose Fitting B GenderMale
Hose Fitting B MaterialBrass
Hose Tube MaterialTPE
Maximum Working Pressure at 70°F (psi)300
Safety Factor4:1
StandardsARPM Class B Oil Resistance
Temperature Range (°F)-40 to 158

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PVC snubber hoses with PVC covers are lightweight, which minimizes the effort required to lift or move them. The hoses' tube and cover are made from PVC, which is flexible and resists exposure to many chemicals. These hoses are typically used to connect impact tools to compressors.
Feature
Snubber Hose Hose Inside Dia 1/4 in Hose Outside Dia 1/2 in Hose Length 32 in Red Hose Tube Material PVC Hose Cover Material PVC Max Working Pressure @ 70 F 300 psi Temp Range -10 Degrees to 150 Degrees F Safety Factor 4 1 Hose Fitting A Material Brass Hose Fitting B Material Brass Hose Fitting A Type MNPT Hose Fitting B Type FNPT Hose Fitting A Size 1/4 in Hose Fitting B Size 1/4 in Hose Configuration Coupled Assembly

Ulasan Produk

Tidak ada ulasan