SPEEDAIRE Industrial Interchange Quick-Connect Air Coupling (Kopler Selang)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp379.900 - Rp509.900
Spesifikasi
UNSPSC27131613
BarbedNo
Connection TypeNPT
Coupling ComponentSocket
For use withIndustrial Interchange Plug
Interchange TypeIndustrial
MaterialSteel
Maximum Working Pressure at 70°F (psi)232
Seal MaterialNitrile
Temperature Range (°F)-40 to 150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Industrial interchange steel quick-connect air coupling bodies are the female end of coupling sets. Also called sockets, they accept coupling plugs (nipple or male ends) to connect tools to air lines. High-flow couplings increase flow for greater tool efficiency, reduce pressure drop, and decrease air costs. Steel couplings are hard and resilient with more damage resistance than softer metals and a wide working temperature range.
Feature
Quick Connect Hose Coupling Industrial Steel Socket Male NPT Coupling Size 3/8 in

Ulasan Produk

Tidak ada ulasan