SPEEDAIRE FRL Compressed Air Filter (Saringan Udara Kompresor FRL)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp389.900 - Rp21.999.900
Spesifikasi
Air Flow DirectionLeft to Right
Air Inlet GenderFemale
Air Inlet TypeNPT
Air Outlet GenderFemale
Air Outlet TypeNPT
Differential Pressure Indicator IncludedNo
Drain IncludedYes
Filter Bowl Guard IncludedYes
For Fluid TypeCompressed Air
For Substance TypeAir
Minimum Operating Temperature (°C)5
Number of Air Inlets1
Number of Air Outlets1
Seal MaterialRubber
Sight Gauge IncludedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These air filters remove water, dirt, and other contaminants from compressed air and are a component of a Speedaire FRL system.
Feature
Compressed Air Filter Filter Type Particulate Air Inlet Size 1/8 in Air Inlet Type NPT Maximum Flow Rate 20 cfm Maximum Operating Pressure 150 psi Maximum Operating Temperature 125 Degrees F Overall Width 1 5/8 in Overall Height 4 3/16 in Drain Included Yes Filter Bowl Material Polycarbonate Drain Type Manual Series Miniature Differential Pressure Indicator Included No Air Flow Direction Left to Right Air Inlet Gender Female Air Outlet Gender Female Air Outlet Size 1/8 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait