SPEEDAIRE Air-Powered Torque Wrench & Nutrunner

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp31.999.900
Spesifikasi
UNSPSC27131501
Air Pressure (psi)90
Air consumption (CFM)19
Air inlet (inch)3/8 NPT
Drive Size (inch)3/8 Square
Duty RatingIndustrial Duty
Exhaust LocationRear
Fastening Torque (ft-lbs)13
FeaturesExternal Torque Adjustment
Free Speed (rpm)770
Handle MaterialSteel
Handle TypeRight Angle
Head Height (inch)1-1/8
Head Width (inch)1-1/8
MaterialHousing, Aluminium
Maximum Air Pressure (psi)90
Maximum Torque (ft-lbs)13
Min. Air Pressure (psi)50
Minimum Hose Size (inch)3/8
Noise Level (dB)82
Overall Length (inch)13-7/8
Overall Length (mm)352.43
Power SourceAir Powered
Reaction BarNo
Retainer TypePin Detent
ReversibleYes
Side to Center (inch)1-15/16
Throttle TypeLever
Tool Weight (lbs)3.25
Torque Range (in-lbs)44 to 156

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Right-angle air-powered torque wrenches are the traditional nutrunner style with a long body and a head that is angled 90° from the length of the tool. The angled head eases access to tight spaces and allows the operator to use the tool body to stabilize the tool so it can be used at higher torques than inline tools. Their lever switch is pressed with multiple fingers (rather than with a single finger like a trigger throttle) to reduce hand fatigue when used for extended periods of time.
Feature
Nutrunner Drive Size 3/8 in Square Torque Range 44 to 156 in-lb Max Torque 13 ft-lb Free Speed 770 RPM Air Pressure 90 psi Air Consumption 19 cfm Power Source Air Powered Max Air Pressure 90 psi Min Air Pressure 50 psi Min Hose Size 3/8 in Exhaust Location Rear Duty Rating Industrial Duty Air Inlet 3/8 in NPT Handle Type Right Angle Handle Material Steel Housing Material Steel Overall Length 13 7/8 in Fastening Torque 13 ft-lb Reversible Yes Tool Weight 3.25 lb

Ulasan Produk

Tidak ada ulasan