SPEEDAIRE Air-Powered Staple Gun

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp9.499.900
Spesifikasi
UNSPSC27112711
Air Pressure (psi)110
Air consumption (CFM)0.04
Air inlet (inch)1/4 NPT
Depth ControlYes
Duty RatingGeneral Duty
Exhaust LocationTop
Fastener TypeRoofing
Features360-Degrees Adjustable Exhaust Port; Adjustable Driver Length; Comfortable Handle with Rubber; Fast and Easy Top Loading; Lightweight
Firing ModeBump
For Staple Gauge (ga)16
For Staple Leg Length (inch)1/2 to 1-1/2
For Staple TypeCrowned
For Staple Width (inch)1
Housing MaterialAluminium
Includes3mm Hex Wrench; 4mm Hex Wrench; 5mm Hex Wrench; Nipple (On The Tool); Oil Pot; Safety Glasses
Maximum Air Pressure (psi)110
Min. Air Pressure (psi)70
Minimum Hose Size (inch)3/8
Overall Height (inch)12
Overall Length (inch)12-7/8
Overall Width (inch)3-1/8
Power SourceAir Powered
Staple Capacity160
TipNone
Tool Weight (lbs)5.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air-powered roofing staplers hold wide staples that are used to secure asphalt shingles. Air-powered tools derive their power from a compressed air supply.
Feature
Staple Gun Air Powered Air Consumption 0.04 cfm Air Inlet 1/4 in NPT Air Pressure 110 psi Max Air Pressure 110 psi Min Air Pressure 70 psi Min Hose Size 3/8 in Exhaust Location Top Tool Brand Speedaire Firing Mode Bump Tip None Depth Control Yes Fastener Type Roofing For Staple Leg Length 1/2 in to 1 1/2 in For Staple Type Crowned For Staple Width 1 in For Staple Gauge 16 ga Staple Capacity 160 Duty Rating General Duty Housing Material Aluminum Overall Height 12 in

Ulasan Produk

Tidak ada ulasan