SPEEDAIRE Air-Powered Riveting Tool

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp2.899.900 - Rp68.999.900
Spesifikasi
UNSPSC27112402
Air Pressure (psi)90
Air inlet (inch)1/4 NPT Female
Exhaust LocationSide
Housing MaterialAluminium
Min. Air Pressure (psi)70
Minimum Hose Size (inch)3/8
Power SourceAir Powered

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air-powered blind rivet installation tools compress blind rivets to join two pieces of metal. Rivets are placed into a pre-drilled hole, and the tool compresses the end and breaks the rivet mandrel to leave a clean surface. The rivet mandrel is then ejected from the tool. Blind rivets (sometimes called pop rivets) can be installed when there is access to only one side of the workpiece.
Feature
Rivet Tool Air Powered Air Consumption 0.63 cfm Air Inlet 1/4 in NPT Female Air Pressure 90 psi Max Air Pressure 100 psi Min Air Pressure 70 psi Min Hose Size 3/8 in Exhaust Location Side Duty Rating General Duty Tool Brand Speedaire Pulling Force 1 983 lbf Rivet Type Blind Rivet Blind Rivet Dia - Aluminum 1/8 in 5/32 in 3/16 in Blind Rivet Dia - Stainless Steel 1/8 in 5/32 in 3/16 in Blind Rivet Dia - Steel 1/8 in 5/32 in 3/16 in Stroke Length 5/8 in

Ulasan Produk

Tidak ada ulasan