SPEEDAIRE Air-Powered Nail Gun
#Grup produk P109579379
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| UNSPSC | 27131506 |
|---|---|
| Air Pressure (psi) | 90 |
| Air Pressure Range (psi) | 70 to 120 |
| Air consumption (CFM) | 0.08 |
| Air inlet (inch) | 1/4 NPT |
| Built-In Light | No |
| Collation Angle (°) | 15 |
| Collation Style | Coil |
| Collation Type | Wire |
| Depth Control | No |
| Duty Rating | Industrial Duty |
| Exhaust Location | Top |
| Features | Large Capacity |
| Firing Mode | Sequential |
| For Nail Gauge (ga) | 10 to 13 |
| For Nail Head Style | Standard Round |
| For Nail Length Range (inch) | 1/2 to 3-1/4 |
| For Nail Shank Diameter (inch) | 0.099 to 0.130 |
| Handle Type | Pistol Grip |
| Housing Material | Aluminium |
| Includes | 5mm Hex Wrench; 6mm Hex Wrench; Oil Pot |
| Maximum Air Pressure (psi) | 120 |
| Maximum Fastening Rate (s⁻¹) | 3 |
| Min. Air Pressure (psi) | 70 |
| Minimum Hose Size (inch) | 3/8 |
| Nail Capacity | 300 |
| Nail Gun Type | Framing |
| Overall Height (inch) | 13-3/4 |
| Overall Length (inch) | 12-1/4 |
| Overall Width (inch) | 5-1/8 |
| Power Source | Air Powered |
| Tip | Nonmarring |
| Tool Weight (lbs) | 8.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Air-powered framing nailers are typically used in structural wood framing, when securing subflooring to joists, and for other non-finishing tasks.
Feature
Nail Gun Power Source Air Powered Air Consumption 0.08 cfm Air Inlet 1/4 in NPT Air Pressure 90 psi Air Pressure Range 70 to 120 psi Max Air Pressure 120 psi Min Air Pressure 70 psi Min Hose Size 3/8 in Exhaust Location Top Tool Brand Speedaire Firing Mode Sequential Tip Nonmarring Depth Control No Max Fastening Rate 3 per second Collation Style Coil Collation Type Wire Collation Angle 15 Degrees For Nail Gauge 10 ga to 13 ga For Nail Head Style Standard RoundProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
