SPEEDAIRE Air Impact Wrench (Kunci Sok Angin)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.699.900 - Rp25.999.900
Spesifikasi
Air Pressure (psi)90
Built-In LightNo
Maximum Air Pressure (psi)90
Power SourceAir Powered
Tool BrandSpeedaire

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact pistol-grip air-powered impact wrenches (sometimes called stubby wrenches) have a shorter front-to-back length than standard pistol-grip impact wrenches, allowing for access to tight spaces. They have higher torque and larger drive sizes than inline impact wrenches, but often have lower torque than full-size tools. The pistol grip has a trigger that is pressed to activate the wrench. Pistol grips provide ergonomic handling when working on vertical surfaces from the user's waist to chest, horizontal surfaces at mid-thigh or lower, and horizontal surfaces directly overhead. 
Feature
Impact Wrench Power Source Air Powered Air Consumption 16 cfm Air Inlet 1/4 in NPT Female Air Pressure 90 psi Max Air Pressure 90 psi Min Air Pressure 50 psi Min Hose Size 3/8 in Exhaust Location Bottom Duty Rating General Duty Breakaway Torque 75 ft-lb Fastening Torque 75 ft-lb Free Speed 12 000 RPM Impact Rated Yes Impact Sound Level 76 dB Impacts per Minute 1 500 Max Bolt Capacity 3/8 in Drive Size 1/4 in Square Drive Type Standard Retainer Type Ball Detent

Ulasan Produk

Tidak ada ulasan