SPEEDAIRE Air Hose Assembly

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp4.299.900
Spesifikasi
UNSPSC40142002
Burst Pressure (psi)1200
Hose ColorOrange
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPVC
Hose Fitting A MaterialBrass
Hose Fitting A Size (inch)1/2
Hose Fitting A TypeMNPT
Hose Fitting B MaterialBrass
Hose Fitting B Size (inch)1/2
Hose Fitting B TypeMNPT
Hose Inside Dia. (inch)1/2
Hose Length (ft)50
Hose Outside Dia. (inch)13/16
Hose Reinforcement MaterialFiber
Hose Strain ReliefNo
Hose Tube MaterialPVC
Maximum Working Pressure at 70°F (psi)300
Safety Factor4:1
StandardsARPM
Temperature Range (°F)-40 to 158

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PVC (polyvinyl chloride) air hose assemblies with PVC covers are used for carrying air, water, and various spray solutions to tools and equipment in industrial, construction, and agricultural hand-spraying applications. The hoses have a PVC tube and a PVC cover that resist many chemicals and provide moderate resistance to oils. These hoses are lightweight and flexible, which minimizes the effort it takes to lift or move the hose. Their PVC cover will not mark surfaces it comes in contact with.
Feature
Air Hose Hose Inside Dia 1/2 in Hose Outside Dia 13/16 in Hose Length 50 ft Hose Color Orange Hose Tube Material PVC Hose Cover Material PVC Burst Pressure 1 200 psi Max Working Pressure @ 70 F 300 psi Temp Range -40 Degrees to 158 Degrees F Standards ARPM Hose Reinforcement Type Spiral Hose Reinforcement Material Fiber Safety Factor 4 1 Hose Fitting A Material Brass Hose Fitting B Material Brass Hose Fitting A Type MNPT Hose Fitting B Type MNPT Hose Fitting A Size 1/2 in

Ulasan Produk

Tidak ada ulasan