SPEEDAIRE Air Gun Nozzle

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp539.900
Spesifikasi
UNSPSC27131502
Air Flow PatternCuspate
Air Outlet Size (inch)1/8
Air consumption (CFM)19
ApplicationIndustrial Cleaning and Drying
Compatible with Grainger Part Number22YK37; 22YK39; 22YK40
Compatible with Product TypeAir Guns
Diameter (of Air Flow) (inch)1/2; 1; 1-1/2
Displayed BrandSPEEDAIRE
Extension Length (inch)1-3/4; 2-1/4
For Use With Mfr. Model No.22YK37; 22YK39; 22YK40
Manufacturer Part Number22YK70
Nozzle Tip MaterialRubber
Nozzle typeRubber
Number of Pieces3
OSHA Pressure CompliantNo
Sound Level (dB)95
Thread Size (inch)1/4
Tool BrandSpeedaire

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These nozzles regulate airflow and fit Speedaire air guns with a matching thread type and size.
Feature
Air Gun Nozzle Compatible with Manufacturer Part Number 22YK46 22YK47 22YK49 22YK50 Compatible with Grainger Part Number 22YK46 22YK47 22YK49 22YK50 Nozzle Tip Material Brass Tube Material Brass Overall Length 1 3/4 in Inlet Size 1/8 in MNPSM OSHA Pressure Compliant No Sound Level 103 dB Air Outlet Size 1/8 in Diameter 1/8 in Air Flow Pattern Focused

Ulasan Produk

Tidak ada ulasan