SPEEDAIRE Air Compressor Pump (Pompa Angin Kompresor)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.299.900 - Rp90.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These air compressor pumps replace a pump in a Speedaire air compressor. They require a flywheel that works with a belt to operate the pump. Flywheels are included unless noted.
Feature
Air Compressor Pump Lubrication Type Splash Lubricated Number of Stages 1 Maximum Output Power 2 hp Free Air Flow Rate @ Maximum Pressure 4.9 cfm @ 135 psi Number of Cylinders 2 Maximum Operating Pressure 135 psi Flywheel Diameter 10 in Flywheel Included Yes Construction Cast Iron Groove Section A Number of Grooves 1 Valve Type Reed Valve Material Stainless Steel Rotation CCW Stroke Length 2 in

Ulasan Produk

Tidak ada ulasan