SOLBERG Air Compressor Intake Filter & Silencer

Sebelum PPN:
Rp429.900 - Rp9.599.900
Spesifikasi
Connection StyleScrew On
Number of Air Outlets1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These combination filters with a silencer install at the air compressor's intake and come in an open, hood, and silencer tube design. The open design does not have a cover for the filter element. The hood design includes a hard cover over the filter element, and the silencer tube design fully contains the filter element. The design required depends on the environment in which the filter is installed and the degree of coverage it needs.
Feature
Filter Silencer Design Filter Silencer Outlet Size 2 in Outlet Type MNPT Maximum Flow Rate 135 cfm Overall Height 12 in Outside Diameter 10 in Filter Rating 5 micron Filtration Efficiency 99 Percent Filter Material Polyester Connection Style Screw On Filtered Substance Particulate Housing Material Carbon Steel Nipple Length 2.25 in

Ulasan Produk

Tidak ada ulasan