SNYDER INDUSTRIES Oil Container Bulk Storage and Dispensing System (Wadah Penampung Oli)

Sebelum PPN:
Rp119.999.900
Spesifikasi
UNSPSC24111803
FeaturesDouble Wall; UV Stabilized for use Outdoors
Height (inch)63
Product TypeDual Containment Tank
Tank Capacity (gal)275
Width (inch)47

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Storage Tank Closed Top Vertical Double Wall Tank (Gal.) 275 Dia (In.) 47 Height (In.) 62-1/2 Tank Bottom Dia (In.) 43 Fill Opening Dia (In.) 12 Connection (In.) 2 Fitting Type Polyproylene Wall Thickness (In.) 1/4 nominal Tank (L) 1041 Max Working Pressure (PSI) Atmospheric Construction Material High Density Polyethylene Max Temp (F) 100 Agency Compliance CFR 40-279.22 Features Tank-In-A-Tank System Providing 120 Percent Containment And Level Indicator

Ulasan Produk

Tidak ada ulasan