SMITH BEARING Yoke Cam Follower

Sebelum PPN:
Rp559.900 - Rp4.399.900
Spesifikasi
UNSPSC31171505
Bearing MaterialAlloy Steel
Bearing Material Grade52100
Bearing TypeNeedle Roller
Duty TypeStandard
FeaturesAbsorb Extreme Shock Loads without Fracturing; Anti-Friction Needle Roller Bearing; Built to Handle Intermittent Shock and Heavy Load
Maximum Temperature (°F)250
Minimum Temperature (°F)-30
Resistance PropertiesCorrosion Resistant; High Temperature Resistant
Roller FinishChrome Plated
Roller MaterialAlloy Steel
Roller Material GradeSAE 52100
Rolling Element Rows1
StandardsABMA
System of MeasurementInch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yoke cam followers have a hollow bore and mount directly to a stud shaft, offering more mounting flexibility. They are useful in general purpose applications that require minimal deflection or changes in direction.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Yoke Roller Bore Diameter 1/4 in Closure Open Duty Type Standard For Environment Corrosive High Temperature Overall Length 9/16 in Roller Diameter 3/4 in Roller Head Type Flat Roller Material Alloy Steel Roller Width 1/2 in Rolling Element Rows 1 Seal Type Not Applicable System of Measurement Inch Bearing Material Alloy Steel Bearing Material Grade 52100 Bearing Type Needle Roller Dynamic Radial Load Capacity 2 140 lbf

Ulasan Produk

Tidak ada ulasan