SMC Vacuum Water Separator

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.699.900 - Rp5.999.900
Spesifikasi
UNSPSC20142801
Maximum Operating Temperature (°C)60
Maximum Vacuum Pressure (kPa)1000
Minimum Operating Temperature (°C)5
Minimum Vacuum Pressure (kPa)-100
SeriesAMJ
Vacuum Inlet TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These vacuum water separators protect equipment from moisture entering the vacuum system. They have a replaceable element and a manual drain that releases the collected water from the separator unit.
Feature
Vacuum Water Separator Vacuum Inlet Size 1/4 in Vacuum Inlet Type NPT Minimum Vacuum Pressure -100 kPa Maximum Vacuum Pressure 1 000 kPa Minimum Operating Temperature 5 Degrees C Maximum Operating Temperature 60 Degrees C Includes Drain Cock Water Element Series AMJ Configuration Inline

Ulasan Produk

Tidak ada ulasan

Halaman Terkait