SMC Vacuum Regulator

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.399.900
Spesifikasi
UNSPSC41112404
IncludesBracket; Gauge
Manufacturer Part NumberIRV20-N09BG
Maximum Flow Rate (LPM)240
Maximum Operating Temperature (°C)60
Maximum Vacuum Pressure (kPa)-1.3
Minimum Operating Temperature (°C)5
Minimum Vacuum Pressure (kPa)-100
Overall Depth (mm)71
Overall Height (mm)71
Overall Width (mm)101
SeriesIRV
Vacuum Inlet Size (inch)5/16
Vacuum Inlet TypeTube

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These vacuum regulators maintain appropriate vacuum levels for lifting and manipulating workpieces in automatic assembly and material handling applications.
Feature
Vacuum Regulator Vacuum Inlet Size 5/16 in Vacuum Inlet Type Tube Maximum Flow Rate 240 lpm Minimum Vacuum Pressure -100 kPa Maximum Vacuum Pressure -1.3 kPa Minimum Operating Temperature 5 Degrees C Maximum Operating Temperature 60 Degrees C Includes Bracket Gauge Series IRV Overall Depth 71 mm Overall Height 71 mm Overall Width 101 mm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait