SMC Compressed Air Booster Regulator

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.999.900 - Rp21.999.900
Spesifikasi
UNSPSC41112404
Maximum Operating Temperature (°F)122
Minimum Operating Pressure (psi)29
Minimum Operating Temperature (°F)35
Pressure Boost Ratio2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These booster regulators install in-line to the air supply and do not require a power source. They can typically double the air pressure supplied by the main line.
Feature
Booster Regulator Air Inlet Size 1/4 in Air Inlet Type NPT Maximum Flow Rate 8.1 scfm Maximum Operating Pressure 290 psi Maximum Operating Temperature 122 Degrees F Pressure Boost Ratio 2 Includes Pressure Gauge Silencer Air Outlet Size 1/4 in Air Outlet Type NPT Material Carbon Steel Minimum Operating Pressure 29 psi Minimum Operating Temperature 35 Degrees F Pressure Gauge Port Size 1/4

Ulasan Produk

Tidak ada ulasan