SIMMONS Pump Hand Operated Pitcher (Pompa Air Manual)

Sebelum PPN:
Rp2.999.900
Spesifikasi
UNSPSC40151722
Body MaterialCast Iron
Inlet Dia. (inch)1-1/4
Manufacturer Part Number1160
Maximum Suction Lift (ft)25
Overall Height (inch)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hand-operated pitcher pumps use lever action to transfer water from shallow wells that have no pump, and are for use in areas where it is not possible to run water pipes from a main well or a municipal water system. They require a reliable well water supply and are only for use with water.
Feature
Pitcher Pump Body Material Cast Iron Max Suction Lift 25 ft Inlet Dia 1 1/4 in Overall Height 15 in

Ulasan Produk

Tidak ada ulasan