SDC Electromagnetic Lock Activation Device

Sebelum PPN:
Rp2.699.900 - Rp7.999.900
Spesifikasi
UNSPSC46171503
CylinderNo
FinishAluminium
For use withAccess Controls
IncludesMounting Hardware
Input Voltage (V)12 to 24 AC/DC
KeypadNo
MaterialStainless Steel
Operating Temperature (°F)32 to 120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Push to Exit Button Type Push to Exit Switch Action Momentary Material Stainless Steel Finish Aluminum Width 2 7/8 in Rating 2A @ 30 V DC Input Voltage 12 to 24V AC/DC Output Momentary SPDT Relay Operating Temp 32 to 120 Degrees F Keypad No Cylinder No For Use With Access Controls Includes Mounting Hardware

Ulasan Produk

Tidak ada ulasan