SDC Electric Strike

Sebelum PPN:
Rp6.899.900
Spesifikasi
UNSPSC46171503
Bolt Throw (inch)3/4; 5/8
Door Frame TypeHollow Metal
Faceplate Depth (inch)1/8
Faceplate Height (inch)7-15/16
Faceplate Width (inch)1-1/4
Failure ModeFail Safe or Fail Secure
FinishStainless Steel
Fire RatedNo
For use withCylindrical Locksets with Deadlatches
Grade1
IncludesMounting Hardware
Input Voltage (V)12/24 AC/DC
MaterialStainless Steel
PerformanceHeavy-Duty
Pull Force (lbs)2500
StandardsANSI-A156.31
Strikes (cycle)1000000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Electric Strike For Use With Cylindrical Locksets with Deadlatches Performance Heavy-Duty Failure Mode Fail Safe or Fail Secure Input Voltage 12/24 V AC/DC Door Frame Type Hollow Metal Faceplate Width 1 1/4 in Faceplate Height 7 15/16 in Faceplate Depth 1/8 in Pull Force 2 500 lb Grade 1 Fire Rated No Finish Stainless Steel Material Stainless Steel Bolt Throw 3/4 in 5/8 in Strikes 1 000 000 Cycles Standards ANSI-A156.31 Includes Mounting Hardware

Ulasan Produk

Tidak ada ulasan