SCHLAGE RESIDENTIAL Electronic Keyless Access Control Lock

Sebelum PPN:
Rp8.399.900 - Rp9.999.900
Spesifikasi
UNSPSC46171503
ADA CompliantNo
Backset (inch)2-3/8 to 2-3/4
Battery Life (Year)1 to 2
Door Thickness (inch)1-3/8 to 1-3/4
Electrical/MechanicalElectrical
Event Audit TrailNo
Fire RatingNo
For use withVarious Door Types
FunctionEntry
Grade2
HandField Reversible
Handle TypeLever
IP RatingNot Rated
Keypad MaterialZinc
Ligature ResistantNo
Location TypeMulti-Family; Residential
Lock MaterialZinc Alloy
Lockset Fire RatingNot Rated
Max. Proximity RangeAt Lock
Max. User Codes19
Mounting StyleCylindrical
Network InterfaceNone
Power Source(1) 9V
Product TypeElectronic Lock
StandardsANSI/BHMA A156.2-2011
Timed Entry AllowanceFree Egress At All Times
Weather ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Electronic Lock Function Entry Access Method Push Button Keypad Mounting Style Cylindrical Lock Material Zinc Alloy Finish Brass Series FE575 Handle Type Lever Door Thickness 1-3/8 in to 1-3/4 in Key Override Options Schlage inC in 6 Pin Keyway (Included) Hand Field Reversible Network Interface None Keypad Material Zinc Power Source 1 9V Battery Life 1 to 2 yr Max User Codes 19 Fire Rating No ADA Compliant No Grade 2 Standards ANSI/BHMA A156.2-2011 Weather Resistant Yes

Ulasan Produk

Tidak ada ulasan