SCHLAGE RESIDENTIAL Deadbolt Lock (Kunci Tanam)
#Grup produk P109577113
Spesifikasi
| UNSPSC | 46171503 |
|---|---|
| ADA Compliant | No |
| Backset (inch) | 2-3/8 or 2-3/4 |
| Cylinder | Single |
| Faceplate Dimensions (inch) | 1-1/8x2-1/4 |
| For Door Thickness (inch) | 1-3/8 to 1-3/4 |
| For use with | Various Door Types |
| Includes | Hardware |
| Key Type | Not Keyed |
| Keyway Type | None |
| Ligature Resistant | No |
| Location Type | Multi-Family; Residential |
| Lockset Fire Rating | Not Rated |
| Lockset Grade | 1 |
| Material | Brass |
| Mortise / Cylindrical | Cylindrical |
| Number of Keys | 0 |
| Pins | 0 |
| Security Type | Heavy-Duty |
| Series | B81N |
| Standards | ANSI/BHMA A156.2-2011 |
| Strike | Round and Square Corner |
| Strike Dim. (inch) | 1-1/8x2-3/4 |
| Throw Length (inch) | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Schlage residential deadbolt is operated from the interior side only via a thumb turn. There is no external access. It is an ideal choice when security is only needed from the interior and access to the thumb piece is not possible from the exterior or when fire safety is a concern and a keyless exit is faster.
Feature
One-Sided Deadbolt Thumbturn Cylindrical Multi-Family Residential Lockset Grade 1 Series B81N Lockset Finish Satin Nickel Keyway Type None Key Type Not Keyed Standards ANSI/BHMA A156.2-2011 ADA Compliant No Lockset Fire Rating Not Rated Backset 2 3/8 in or 2 3/4 in Ligature Resistant No Cylinder Single Faceplate Dimensions 1-1/8 in x 2-1/4 in For Door Thickness 1 3/8 in to 1 3/4 in For Use With Various Door Types Includes Hardware Material Brass Number of Keys 0 Pins 0Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/35P109577113-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
