SCHLAGE ELECTRONICS Electromagnetic and Electromechanical Lock

Sebelum PPN:
Rp26.999.900 - Rp36.999.900
Spesifikasi
UNSPSC46171511
Armature Depth (inch)1
Armature Width (inch)2
FinishAluminium
Input Voltage (V)12/24 DC
Lock Body Width (inch)2
MaterialHard Anodized Aluminium
Mfr. SeriesM400
Package Quantity1
StandardsANSI/BHMA156.23; UL1034; UL10C
Total Projection (inch)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Electromagnetic Lock Hard Anodized Aluminum Amp Draw @ 12V .75A Amp Draw @ 24V .38A Input Voltage 12/24V DC Total Projection (In.) 4 in Holding Force (Lb.) 1 000 Armature Length (In.) 7 in Armature Width (In.) 2 in Armature Depth (In.) 1 in Lock Body Length (In.) 10 1/2 in Lock Body Width (In.) 2 in Lock Body Depth (In.) 3 in Mfr Series M400 Aluminum Finish Standards ANSI/BHMA156.23 UL1034 UL10C Options Included Automatic Voltage Selection

Ulasan Produk

Tidak ada ulasan