SCHLAGE Electronic Keyless Access Control Lock

Sebelum PPN:
Rp8.099.900 - Rp8.799.900
Spesifikasi
UNSPSC46171619
Access MethodKeypad
Door Thickness (inch)1-3/8 to 1-3/4
Electrical/MechanicalElectrical
FinishSatin Chrome
HandNonhanded
Key Override OptionsSchlage \"C\" Keyway (Included)
Weather ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Electronic Keyless Lock Function Classroom with Key Override Access Method Keypad Mounting Style Cylindrical Lock Material Steel Finish Satin Chrome Series FE575 Handle Type Lever Door Thickness 1-3/8 in to 1-3/4 in Key Override Options Schlage inC in Keyway (Included) Hand Nonhanded Outside Height 6 3/4 in Outside Width 3 1/9 in Outside Depth 2 3/4 in Power Source 9V Battery Battery Life Up to 2 yr Max User Codes 4 Grade Residential Standards ANSI/BHMA Grade 2 Certified

Ulasan Produk

Tidak ada ulasan