SCHLAGE Door Lever Lockset (Gagang Pintu Tuas dengan Kunci)

Sebelum PPN:
Rp1.099.900 - Rp38.999.900
Spesifikasi
UNSPSC46171503
Electrical/MechanicalMechanical
Ligature ResistantNo
Visual Indicator MessageNo Message

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for installation on a variety of doors, these reliable locksets provide security while allowing easy entrance and egress.
Feature
Mechanical Lever Cylindrical Lockset Function Classroom Lockset Grade 1 Style ND Angled Lockset Finish Satin Chrome Keyway Type Schlage SC4 Key Type Different ADA Compliant No Lockset Fire Rating 3 hr Backset 2 3/4 in Ligature Resistant No Cylinder Core Type Not Included Features 10 yr Limited Warranty for All Mechanical Functions For Use With Wood Steel Doors Handle Material Zinc Includes Hardware Item Lever Key Material Brass/Nickel Silver Location Type Commercial

Ulasan Produk

Tidak ada ulasan

Halaman Terkait