SCHLAGE Door Knob Lockset (Gagang Pintu Bulat dengan Kunci)

Sebelum PPN:
Rp1.099.900 - Rp11.999.900
Spesifikasi
UNSPSC46171503
ADA CompliantNo
Electrical/MechanicalMechanical
Ligature ResistantNo
Lockset Grade2
Lockset Handle TypeKnob
Mortise / CylindricalCylindrical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for installation on a variety of doors, these reliable locksets provide security while allowing easy entrance and egress.
Feature
Mechanical Knob Cylindrical Lockset Function Passage Lockset Grade 2 A Orbit Style Satin Chrome Lockset Finish Standards ANSI A156.2 ADA Compliant No Lockset Fire Rating 3 hr Backset 2-3/8 in Ligature Resistant No Includes Hardware Item Knob Lockset Knob Material Brass/Steel/Zinc Location Type Commercial Lockset Performance Strength Medium Duty Required Door Thickness 1-3/8 in and 1-7/8 in Series A Strike Dim. 1-1/8 in x 2-3/4 in Strike Type T Strike

Ulasan Produk

Tidak ada ulasan

Halaman Terkait