SARGENT Exit Device

Sebelum PPN:
Rp52.999.900
Spesifikasi
UNSPSC46171619
ADA CompliantADA Compliant
Door HandingNon-Handed
Door Height (inch)96
Door Width (inch)33 to 36
Exit Device TypeExit Device
FinishStainless Steel
Fire RatedYes
Fits Stile Width (inch)4-1/2
For Door Thickness (inch)1-3/4
Grade1
Lockdown TypeCylinder Dogging
PerformanceHeavy Duty
Series80
Standards2008; ANSI/BHMA 156.3
TypeRim

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
G6693 Rim Exit Device Cylinder Dogging Heavy Duty Performance Grade 1 Stainless Steel Finish Door Width 33 in to 36 in Series 80 Door Height 96 in Fits Stile Width 4 1/2 in For Door Thickness 1 3/4 in Door Handing Non-Handed ADA Compliant Yes Standards 2008 ANSI/BHMA 156.3 Type Rim

Ulasan Produk

Tidak ada ulasan