SARGENT Door Closer Accessories

Sebelum PPN:
Rp3.199.900
Spesifikasi
UNSPSC30171514
ADA CompliantYes
Accessory TypeParallel Arm Bracket
ColorSilver
Exterior Door Width (inch)Up to 48
FinishUnfinished
IncludesStop Arm
Mounting HardwareIncluded
Projection from Wall (inch)2-1/4
Spring SizeAdjustable 1 to 6
StandardsANSI A156.4, Grade 1, BHMA, UL-10C and UBC Positive Pressure Fire Test, UL and cUL Listed to Canadian Safety Standards Listed for Use on Fire Doors

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Parallel Arm Bracket Finish Unfinished Color Silver Includes Stop Arm Standards ANSI A156.4 Grade 1 BHMA UL-10C and UBC Positive Pressure Fire Test UL and cUL Listed to Canadian Safety Standards Listed for Use on Fire Doors ADA Compliant Yes Exterior Door Width Up to 48 in Mounting Hardware Included Projection from Wall 2 1/4 in Spring Size Adjustable 1 to 6

Ulasan Produk

Tidak ada ulasan