SARGENT Door Closer

Sebelum PPN:
Rp14.999.900 - Rp27.999.900
Spesifikasi
UNSPSC30171514
ADA CompliantYes
Arm MaterialSteel
Exterior Door Width (inch)48
Hand OrientationNon-Handed
Hydraulic/PneumaticHydraulic
Interior Door Width (inch)48
Interior/ExteriorInterior and Exterior
Ligature ResistantNo
Mounting HardwareIncluded
Spring SizeAdjustable 1 to 6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sargent 281 Series Powerglide door closers are constructed of rugged cast-iron for interior or exterior doors in schools, hospitals, and other high-use applications. The standard arm models mount on the pull side of the door with arms mounted on the face of the frame. Sargent 351 Series Powerglide door closers are made with an aluminum body and are designed for use with doors exposed to strong drafts and winds. They are ideal for use in hospitals and schools. Standard arm models mount on the pull side of the door with the arms mounted on the face of the frame. Hold-open arms are friction-type holders that are easy to adjust and can hold doors open from 80° to 180°. Sargent 1431 Series Powerglide door closers are suitable for interior or exterior doors in commercial and office buildings, healthcare facilities, and schools. Universal models include brackets
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Door Closer Sargent 1431 Closer Series Interior and Exterior Manual Hydraulic Closer Performance Heavy Duty Closer Type Non Hold Open Non-Handed Ligature Resistant No Closer Mounting Style Parallel Standards ANSI A156.4 Grade 1 UL-10C and UBC 7-2 (1997) Positive Pressure Fire Test ADA Compliant Yes Finish Aluminum Painted Arm Material Steel Arm Type Parallel Color Aluminum Exterior Door Width 48 in

Ulasan Produk

Tidak ada ulasan