SARGENT Deadbolt Lock (Kunci Tanam)

Sebelum PPN:
Rp14.999.900
Spesifikasi
UNSPSC46171503
ADA CompliantNo
Backset (inch)2-3/4
CylinderDouble
Faceplate Dimensions (inch)1-1/8x2-1/4
For Door Thickness (inch)1-3/4
For use withVarious Door Types
IncludesHardware
Key TypeDifferent
Keyway TypeLA
Ligature ResistantNo
Location TypeCommercial; Industrial; Institutional; Residential
Lockset FinishSatin Chrome
Lockset Fire RatingNot Rated
Lockset Grade1
MaterialStainless Steel
Mortise / CylindricalCylindrical
Number of Keys2
Pins6
Security TypeHeavy-Duty
Series480
StandardsANSI A156.5
StrikeSquare Corner
Strike Dim. (inch)1-1/8x2-3/4
Throw Length (inch)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SARGENT double cylinder deadbolt features a solid steel bolt with hardened steel pin insert and nickel silver plating. 6-pin brass cylinder. Fits 161 (standard) cut outs. Nonhanded and field reversible. Key from either side operates deadbolt. Does not include thumb turn.
Feature
Deadbolt Cylindrical Commercial Industrial Institutional Residential Lockset Grade 1 Series 480 Lockset Finish Satin Chrome Keyway Type LA Key Type Different Standards ANSI A156.5 ADA Compliant No Lockset Fire Rating Not Rated Backset 2 3/4 in Ligature Resistant No Cylinder Double Faceplate Dimensions 1-1/8 in x 2-1/4 in For Door Thickness 1 3/4 in For Use With Various Door Types Includes Hardware Material Stainless Steel Number of Keys 2 Pins 6 Security Type Heavy-Duty

Ulasan Produk

Tidak ada ulasan

Halaman Terkait