SAINT-GOBAIN ADFORS Door and Window Replacement Screen

Sebelum PPN:
Rp229.900 - Rp10.999.900
Spesifikasi
UNSPSC11162108

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SAINT-GOBAIN Fiberglass Solar Door and Window Screen helps protect people and facilities from harmful sun damage, plus it also helps control heating and cooling costs. Fiberglass screen filters light for greater heat reduction and reduces glare. Slows the fading of carpets, drapes, and upholstery. Easy to install on windows, doors, porches, patios, or pool enclosures. Charcoal finish reduces glare and improves visibility.
Feature
Solar Door and Window Screen Screen Material Fiberglass Width 36 in Length 7 ft Wire Dia 0.013 in Charcoal Mesh Size 54 x 18 Mesh Size Range Fine

Ulasan Produk

Tidak ada ulasan