SAFEWAY HYDRAULICS Quick Connect Coupling S30 Series Hydraulic (Kopler)

Sebelum PPN:
Rp479.900 - Rp1.499.900
Spesifikasi
UNSPSC27121701
Body MaterialSteel
Connection TypeNPT
Coupling Locking TypeThread-to-Connect
Includes BearingNo
Includes Shut OffYes
Includes ValveYes
Maximum Vacuum (in Hg)27.4
Maximum Working Pressure at 70°F (psi)10000
Pull Ring MaterialPTFE
Seal MaterialNitrile
SeriesS30
Sleeve MaterialSteel
Valve TypeBall

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
S30 Series hydraulic quick-connect coupling sets contain both a coupling body (female end) and a coupling plug (male end) to connect under pressure for fluid transfer.
Feature
Hydraulic Quick Connect Hose Coupling Set S30 Series Steel Coupling Size 1/4 in (1) Male (1) Female Max Working Pressure @ 70 F 10 000 psi Max Flow Rate 12 lpm

Ulasan Produk

Tidak ada ulasan