RUTHERFORD Electric Strike

Sebelum PPN:
Rp6.399.900 - Rp7.599.900
Spesifikasi
UNSPSC46171503
FinishBrushed
Fire RatedNo
Grade1
MaterialStainless Steel
PerformanceHeavy-Duty
Pull Force (lbs)1500
StandardsANSI/BHMA A156.31
Strikes (cycle)500000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Electric Strike For Use With Mortise/Cylindrical Locksets Rim Exit Device Performance Heavy-Duty Failure Mode Fail Safe or Fail Secure Input Voltage 12 V AC/DC Door Frame Type Aluminum/Hollow Metal/Wood Faceplate Width 1 1/4 in Faceplate Height 4 7/8 in Faceplate Depth 1/8 in Pull Force 1 500 lb Grade 1 Fire Rated No Finish Brushed Material Stainless Steel Bolt Throw 3/4 in Strikes 500 000 Cycles Standards ANSI/BHMA A156.31 Includes Fasteners Standard Mounting Tabs

Ulasan Produk

Tidak ada ulasan