RULE Submersible Electric Bilge Pump (Pompa Celup)

Sebelum PPN:
Rp1.899.900 - Rp2.599.900
Spesifikasi
UNSPSC39121531
Contact DefaultNormally Open
Cord Length (ft)2
Electrical ConnectionWire Leads
Float MaterialABS
Product TypeFloat Switch
Switch ActuationSolid State

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These bilge pump float switches connect to an electric bilge pump and allow the pump to start and stop automatically depending on the level of water in the boats bilge. Pumps are controlled to start when the water rises to a certain level in the bilge, and then stop when the water is drained down in the bilge to a preset level.
Feature
Float Switch

Ulasan Produk

Tidak ada ulasan