RULE Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)

Sebelum PPN:
Rp1.899.900
Spesifikasi
UNSPSC40151506
Discharge Tube Outlet ID (inch)1-1/8
Discharge Tube Outlet OD (inch)1-1/8
For Container TypeDrum
For use withFor Use with Non-Flammable Liquids
Housing Material - PumpsABS
IncludesHose
Manufacturer Part Number168
Power SourceHand Operated
Suction Tube OD (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose hand drum pumps are designed for water transfer and pumping fluids other than food, fuels, or corrosives. They're used to dispense and transfer small volumes of fluid in general manufacturing and processing applications where a specialized pump isn't needed.
Feature
Hand Operated Drum Pump Metered No Hose Length 48 in Includes Discharge Hose Yes Piston Material ABS Seal Material Polyethylene For Use With For Use with Non-Flammable Liquids For Container Type Drum Includes Bung Adapter No Includes Nozzle No Housing Material - Pumps ABS

Ulasan Produk

Tidak ada ulasan

Halaman Terkait