RULAND MANUFACTURING Rigid Shaft Coupling for Keyed Shaft

Sebelum PPN:
Rp1.599.900 - Rp6.699.900
Spesifikasi
UNSPSC31162811
Bore Tolerance (inch)+0.0020 / +0.0005
Bore TypeRound Keyed
FeaturesPrecision Honed Bores; Vibration-Resistant Screws
Maximum Operating Temperature (°F)350
Maximum Speed (rpm)4000
Minimum Operating Temperature (°F)-40
Resistance PropertiesCorrosion Resistant
Shaft Locking TypeClamp On
Shaft Tolerance (inch)+0.0000 / -0.0005
StandardsANSI; Conflict Minerals Compliant; REACH Compliant; RoHS3 Compliant
System of MeasurementInch
Zero BacklashYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set screw rigid keyed shaft couplings lock two shafts together when the set screws are firmly tightened onto each soft or pre-drilled shaft.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Rigid Shaft Coupling Bore Diameter 1 1 1/2 in Bore Diameter 2 1 1/2 in Bore Type Round Keyed Clearance Diameter 2.63 in Coupling Construction One-Piece Coupling Material Carbon Steel Coupling Outside Diameter 2 5/8 in Different Bore Sizes No Keyway Depth 1 3/16 in Keyway Depth 2 3/16 in Minimum Bore Diameter 1 1/2 in Keyway Width 1 3/8 in Keyway Width 2 3/8 in Maximum Bore Diameter 1 1/2 in Maximum Speed 4 000 RPM Maximum Torque 10 250 in-lb Overall Length 3 7/8 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait