RULAND MANUFACTURING Oldham Coupling

Sebelum PPN:
Rp429.900 - Rp459.900
Spesifikasi
UNSPSC31162811
Angular Misalignment (°)0.5
ApplicationApplications With High Parallel Misalignment (Up to 10% of the Coupling OD)
Disc FinishPlain
FeaturesHigh Torsional Stiffness; Highly Customizable Coupling; Three-Piece Design; Zero-Backlash
For Misalignment TypeAngular; Axial; Parallel
Full Bearing Support RequiredYes
Maximum Speed (rpm)4500
Mechanical Fuse BreakYes
Minimum Operating Temperature (°F)-10
StandardsConflict Minerals Compliant; ISO 9001:2015; REACH Compliant; RoHS3 Compliant
System of MeasurementInch
Zero BacklashYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oldham coupling discs feature slots on each side which accept the tenons from compatible hubs to complete the coupling system. The discs break away cleanly when maximum torque is exceeded, acting as a mechanical fuse to protect sensitive equipment.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Motion Control Coupling Angular Misalignment 0.5 Degrees Axial Motion 0.004 in Coupling Size OD19 OD12 Outside Diameter 3/4 in Over-Standard Parallel Misalignment 0.075 in Parallel Misalignment 0.008 in Break Torque 93 in-lb Disc Material Acetal Maximum Torque 20 in-lb Torsional Stiffness 23.3 in-lb/Deg System of Measurement Inch Maximum Speed 4 500 RPM For Hub Diameter 3/4 in Application Applications With High Parallel Misalignment (Up to 10 Percent of the Coupling OD)

Ulasan Produk

Tidak ada ulasan