RULAND MANUFACTURING Jaw Coupling

Sebelum PPN:
Rp459.900 - Rp1.299.900
Spesifikasi
UNSPSC31163003
Fail SafeYes
Full Bearing Support RequiredYes
Maximum Speed (rpm)8000
Zero BacklashYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Zero-backlash curved jaw spiders isolate and interlock the jaws on two coupling hubs, featuring a press-fit curved design. They are made of consumable materials, which maintain a rigid connection.
Feature
Jaw Coupling Spider Coupling Size JC21 JCC21 JS21 JSC21 MJC33 MJCC33 MJS33 MJSC33 Outside Diameter 1 5/16 in System of Measurement Inch Maximum Speed 8 000 RPM Horsepower @ 100 RPM 0.0571 hp Spider Material Polyurethane Maximum Torque 36 in-lb Parallel Misalignment 0.006 in Durometer Hardness 85A Axial Motion 0.03 in Angular Misalignment 1 Degrees Color Blue Compatible Hub Manufacturer Part Number JC21 JCC21 JS21 JSC21 MJC33 MJCC33 MJS33 MJSC33 Deform Torque 36 lb-in

Ulasan Produk

Tidak ada ulasan