RULAND MANUFACTURING Bearing Locknut

Sebelum PPN:
Rp479.900 - Rp869.900
Spesifikasi
UNSPSC31162811
Bearing Face Maximum TIR (inch)0.0005
Bore TypeThreaded Bore
Maximum Operating Temperature (°F)350
Minimum Operating Temperature (°F)-40
Nut Construction1-Piece Clamp-On
Nut Locking TypeClamping Socket Cap Screw
Nut MaterialCarbon Steel
Nut Material FinishBlack Oxide
Nut Material Grade1215
Resistance PropertiesCorrosion Resistant
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Seating Torque (N m)9.5
Screw Thread SizeM5x16
Shaft Tolerance (inch)+0.0000/-0.0005
StandardsConflict Minerals Compliant; REACH Compliant; RoHS3 Compliant
System of MeasurementInch
Thread SpacingFine

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bearing locknuts feature a slotted clamp design that secures the locknut in place once the desired torque is reached.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Shaft Collar Industry Standard Size N02 Bore Thread Size 0.586 in - 32 TPI Nut Outside Diameter 1 5/16 in Face Diameter 13/16 in Nut Width 3/8 in Bearing Face Maximum TIR 0.0005 in Nut Material Carbon Steel Nut Material Grade 1215 System of Measurement Inch Resistance Properties Corrosion Resistant Screw Location from Center 0.45 in Screw Material Alloy Steel Maximum Operating Temperature 350 Degrees F Minimum Operating Temperature -40 Degrees F

Ulasan Produk

Tidak ada ulasan